Shop All Voice & Data Jack Accessories
Finecables
Adapter, 35 mm D, 35 mm H, 35 mm W
Mfr # ASITPA-4512MD-RA
Zoro # G311118859
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35 mm
- Housing Material Nickel Plated Brass
- Width 35 mm
- IP Rating IP67
- Depth 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finecables
- MFR # ASITPA-4512MD-RA
- Zoro # G311118859
- UPC # 810009762553
- Country of Origin China
- Category Voice & Data Jack Accessories
Dimensions
Height | 35 mm |
Width | 35 mm |
Depth | 35 mm |
Details
Item | Adapter |
Housing Material | Nickel Plated Brass |
IP Rating | IP67 |
End 2 Connection Type | RJ45 |
Shielded | Yes |
End 1 Gender | Male |
Minimum Operating Temperature | -25 Degrees C |
End 2 Mounting Orientation | Right Angle |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
Maximum Current | 1.5 A |
Maximum Voltage | 150 V DC |
Maximum Operating Temperature | 80 Degrees C |
End 1 Number of Pins | 4 |
Description
Adapter, Shielded Yes, Maximum Current 1.5 A, End 1 Number of Pins 4, End 1 Gender Male, Maximum Voltage 150 V DC, End 1 Connection Type M12, End 2 Connection Type RJ45, End 2 Number of Pins 8, End 2 Thread Not Applicable, IP Rating IP67, End 1 Thread Not Applicable, End 2 Mounting Orientation Right Angle, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Housing Material Nickel Plated Brass, Width 35 mm, Depth 35 mm, Height 35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074-09-3512)
- VAST Strut Channel Fitting, 1/4 (V388-45HDG)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK27V20)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- HARTING D Sub Fe Turned Contact_Awg 22, PK 100 (09670005476)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat3, Rj9 (4P4C), Flat, Stranded, 15U Gold (NMP-9000)
- HARTING Hsc Female Crimp 10Mm2, PK 25 (09320006209)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT718)
- Finecables Voice & Data Jack Accessories