Shop All Dining Room Tables & Sets
Fine Mod Imports
Square Dining Chair, 15 in W, 19 in L, 36 in H
Mfr # FMI6004-clear
Zoro # G703850497
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 15 in
- Length 19 in
- Height 36 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine Mod Imports
- MFR # FMI6004-clear
- Zoro # G703850497
- UPC # 730669627620
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 15 in |
Length | 19 in |
Height | 36 in |
Details
Item | Dining Chair |
Shape | Square |
Color | Clear |
Material | Acrylic |
Features | Weather Proof; Blow Resistant; Scratch Proof |
Number of Legs | 4 |
Base Style | Four Legged |
Description
In spite of the evanescent and crystalline impression. strong resistant to blows. scratch-proof and weatherproof; as many as six pieces can be piled up. With a strongly charismatic character and outstanding aesthetic appeal. this chair fits perfectly into every home or public area with elegance and irony.FeaturesMade of transparent acrylicsColor - ClearDimension - 36 H x 15 W x 19 D in.Dimension - Seat 18.5 H in.Product Weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Border Collie Welcome Wall and Door Hanging Prints (BB1427DS812)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 28.9 H (K46-36RT-27B)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, Drop Leaf, Oak And Cream, Wood Legs (I 1327)
- CAROLINA Draven Farmhouse Dining Table White (3047T-PW)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- Fine Mod Imports Dining Room Tables & Sets