Shop All Dining Room Tables & Sets
Fine Mod Imports
Round Dining Table, 30 in H, Plywood Top, Black Melamine
Mfr # FMI1137black
Zoro # G803850557
product price: $525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 30 in
- Diameter 42 in
- Tabletop Material Plywood
- Tabletop Color Black Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine Mod Imports
- MFR # FMI1137black
- Zoro # G803850557
- UPC # 730669625282
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Height | 30 in |
Diameter | 42 in |
Details
Item | Dining Table |
Shape | Round |
Tabletop Material | Plywood |
Tabletop Color | Black Melamine |
Finish | Chrome Plated |
Assembled/Unassembled | Unassembled |
Includes | Base |
Material | Steel |
Base Color | Black |
Base Material | Cast Iron |
Description
Our Wire dining table. entirely made to perfect detail and exactly follow specifications as the original. It features melamine veneer finish on plywood top and chrome plated steel legs with cast iron black base. This fabulous and stylish dining table looks great in any setting. Wood Top Chrome Plated Steel Legs Cast Iron Base Dimensions:Height:30Width:42Depth:42Warranty:1 year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7641)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- LORELL Seat Cover, Antimicrobial, 19"x19", Black (LLR00598)
- BOSS Leather Executive Chair, Fixed, Black (B10101-BK)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- MONARCH SPECIALTIES 31.5 W, 29.25 H, Particle Board, Metal Top, Black (I 1208)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- BAXTON STUDIO Mozaika Wood and Leather Contemporary 7-Piece Dining Set (110-5273-5360)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W, 24" L, 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- BORAAM Boraam 77016 Gareth Breakfast Nook Dining Table; Black & Tan (77016)
- Fine Mod Imports Dining Room Tables & Sets