Shop All Waiting Room & Guest Chairs
Fine Mod Imports
34 in W 31 in L 43 in H
Mfr # FMI1131red
Zoro # G903991594
product price: $844.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Width 34 in
- Overall Depth 31 in
- Frame Material Fiberglass
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine Mod Imports
- MFR # FMI1131red
- Zoro # G903991594
- UPC # 747925209773
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 43 in |
Overall Width | 34 in |
Overall Depth | 31 in |
Seat Depth | 28-1/2 in |
Back Width | 34 in |
Back Height | 20 in |
Seat Height Max. | 17-1/2 in |
Seat Width | 17-1/2 in |
Details
Frame Material | Fiberglass |
Assembled/Unassembled | Unassembled |
Color | Red |
Features | Tilt Lock; Fire Resistant; Swivel; Tilt Mechanism |
Base Material | Aluminum |
Material | Leather |
Weight Capacity | 250 lb |
Style | Guest Chair |
Filling Material | Polyurethane Foam |
Description
This wonderful chair features a molded fibre glass frame, fire retardant polyurethane foam padding, and covered with 100% Italian leather all over Chair Swivels Tilt Lock Aluminum Base Dimensions:Height:43Width:34Depth:31Warranty:1 year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Ready-to-assemble 48-inch Wide Mobile Metal Desk with Laminate Top, White / Maple (24973)
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", Clear, Adhesive, Mold and Mildew Resistant (HTBM1640CP1)
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, Natural (C01-2P)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- LESRO Stone (Beige)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- Fine Mod Imports Office Chairs