Shop All Waiting Room & Guest Chairs
Fine Mod Imports
17 in W 17 in L 30 in H
Mfr # FMI1206walnut
Zoro # G403991872
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Width 17 in
- Overall Depth 17 in
- Assembled/Unassembled Unassembled
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine Mod Imports
- MFR # FMI1206walnut
- Zoro # G403991872
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 30 in |
Overall Width | 17 in |
Overall Depth | 17 in |
Seat Height Max. | 17-1/2 in |
Details
Assembled/Unassembled | Unassembled |
Color | Walnut |
Finish | Laminate |
Base Style | Four Legged |
Material | Plywood |
Style | Guest Chair |
Number of Legs | 4 |
Description
molded plywood seat utilizes a unique construction of laminated plywood of graduated thickness. The number of plies varies from 15 at the `throat` of the seat to 5 laminations at the seat`s perimeter. This feature. plus the molding of compound curves. permits a structurally superior design. which is sculpted in form and posture supporting. Dimensions:Height:30Width:17Depth:17Warranty:1 year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black (I 7195)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- LORELL Lorell Mesh-Back Guest Chair, LLR84374, Black, Set of 2 (LLR84374)
- LESRO Newport Wide Hip Chair Metal Frame, Black, MD Black Upholstery (NP1261)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-DENIM-GG)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, RF Nebbiolo Upholstery (LW1101)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- Fine Mod Imports Waiting Room & Guest Chairs