Shop All Desks
Fine-Line
X Frame Computer Desk; Smoke - 9 x 23 x 33 in.
Mfr # FI143256
Zoro # G403923033
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Modernize your home office or study with this corner computer desk. Crafted from durable steel with a powder coat finish and thick, tempered safety glass. The L-shape provides the perfect corner wedge for space-saving needs and features a sliding keyboard tray and CPU stand. Its flexible configuration allows you to mount the trey on either side of the desk to fit your needs.
Features- Piece of 1
- Stylish, sturdy design
- Space-saving L-shape design
- Polished and beveled, tempered safety glass
- Color: Smoke
- Dimension: 9" H x 23" W x 33" L
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- FINE-LINE Stand Up Desk 40 Wide Black (FI2610307)
- SAUDER Palladia Computer Desk Spo , Large drawer/shelf features flip-down panel for keyboard/mouse (424819)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- HERITAGE Heritage Computer Desk in Hickory (IMHE660)
- CONVENIENCE CONCEPTS Corner Computer Desk - Laricina - White (HI3532993)
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- Fine-Line Desks