Fine-Line

Stackable Posts For Wire Shelving 36 h Black 4 Pack


product price: $57.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Allows you to easily add on shelves or half-height shelf units. Levelers for uneven floors. Combine two posts for 72" high shelving.
  • Global Product Type: Shelving Parts-Stackable Post.
  • Color(s): Black.
  • Size: 36" High.
  • Quantity [Nom]: 4 per pack.
  • Material(s): Wire.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.