Shop All Counter Height Stools
Fine-Line
Saddle seat stool - 18 in. sh Unfiinished
Mfr # FI13096
Zoro # G403873154
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fine-Line
- MFR # FI13096
- Zoro # G403873154
- UPC # 657248139902
- Country of Origin China
- Category Counter Height Stools
Description
Your home is a natural extension of you. Add these innovative designs from International Concepts to spruce up any decor.
Solid parawood.
Fully assembled.
Assembly Required: No.
Configuration: Stool.
Material: Parawood.
Outdoor Approved: No.
Seat Material: Wood.
Style: Traditional / Classic.
Suggested Room Fit: Dining Room, Kitchen.
With Arms: No.
With Back: No.
Dimensions: 17-3/4" W x 9" D x 18" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 18x18 (ALI11250-C1818GG)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- BAXTON STUDIO Eline Black Faux Leather Upholstered Walnut Finished Counter Stool, PK2 (144-8075)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- BAXTON STUDIO Howell Modern Transitional Grey Velvet and Dark Brown Finished Wood 2-Piece Counter Stool Set (175-10960-Zoro)
- FLASH FURNITURE 24" High No Back Blue Metal Counter Height Stool (CH-31320-24-BL-GG)
- FLASH FURNITURE White Vinyl Counter Stool, 24"H, Frame Material: Wood (CH-152561-WH-VY-GG)
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- Fine-Line Counter Height Stools