Shop All Breakroom & Cafeteria Tables
Fine-Line
Pneumatic Adjustable Round Pedestal Table - 42 x 31.5 in.
Mfr # FI377053
Zoro # G204016378
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI377053
- Zoro # G204016378
- UPC # 661541834051
- Country of Origin Taiwan, Province of China
- Category Breakroom & Cafeteria Tables
Description
’s new round pedestal table is multi-functional and easily fits any work station, bar or cafe, trade show environment, or social venue. This versatile table features a pneumatic lift pedal that quickly and smoothly adjusts the table to any height between 27.5" and 42" allowing for both seated and standing functions. The contemporary tabletop, simple height adjustment and durable steel base makes this table the ideal choice for any space, use, or venue
Features- Table is perfect for offices, schools, restaurants, tradeshows, social settings, and more
- Pneumatic foot pedal effortlessly adjusts the table height between 27.5" and 42"
- Smooth tabletop surface is ideal for collaboration spaces or home environments
- Crafted with durable materials for prolonged use and reliability
- Sturdy steel base keeps table level and motionless
- Tabletop Dimension: 31.5" dia. x 0.7" D
- Table 1 Dimension: 31.5" dia. x 27.5" H
- Table 2 Dimension: 42" H x 31.5" W
- Weight: 27.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- FLASH FURNITURE HERCULES Series Mahogany Cross Back Chair (2-XU-X-MAH-GG)
- DESIGN TOSCANO Angelica Maria Sculptural Bust (JQ11340)
- B & K iDesign 72 in. H X 72 in. W Clear Solid Shower Curtain Liner PEVA (12052)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 36 W, 36 L, 29 H, Cherry (TKB3636CH47BK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 48 W, 48 L, 29 H, Mahogany (TKB4848MH44GY)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Mahogany (TPL3030MHCM44BE)
- AMERIHOME Classic Bistro Table, Square (ATABLESQ)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Maple (TPL4848PLBK)
- FLASH FURNITURE Round Natural Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-42-NATTB-TR24-GG)
- CAFEWORKS Square CaféWorks™ Table, Graphite Granite - 42" Square x 29"H, 42" W, 42" L, 29" H, Graphite (65688)
- Fine-Line Breakroom & Cafeteria Tables