Shop All Bathtub Parts & Accessories
Fine-Line
P-050B Utopia Chrome Tub-Shower Faucet
Mfr # FI27196
Zoro # G004005220
original price:
$79.41
20% off
new price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI27196
- Zoro # G004005220
- UPC # 657248214586
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
Features
- Plastic with plastic underbody.
- 8 in. Center to center.
- 1-4 in.- 8 in. Offset hole configuration.
- With clear plastic handles.
- Bagged.
- Dimension - 6.53 x 10.62 x 2.34 in.
- Item weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-3001 GAS BALL VALVE (102-618)
- AMERICAN FILTER CO 4 H, 4 PK (GE-ESH22JFXAWW-4P-AFC-RF-G1-7970)
- DIXON Bulkhead Anchor Coupler, 1/8 in x 5/8-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH2)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- JONES STEPHENS White Basin and Tub Stopper 1-3/4in. Trade Size (P35175)
- FLIP-IT Polished Brass Tub Stopper, Polished Brass Tub Stopper (20-150)
- MOEN Tub Filler Spout Manifold Cis (MANCIS)
- PRIME-LINE Clear Nylon, Tub and Shower Enclosure Bottom Guide 2 Pack (M 6067)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- KOHLER Tone Rite-Temp B/S Trim 2.5 GPM Matte Black with Moderne Brass (TS27421-4-BMB)
- Fine-Line Bathtub Parts & Accessories