Shop All Showerhead and Tub Accessories
Fine-Line
P-040C Shower Arm Flange
Mfr # FI108413
Zoro # G603901282
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI108413
- Zoro # G603901282
- UPC # 654204509557
- Country of Origin China
- Category Showerhead and Tub Accessories
Description
Features
- Finish - Chrome plated
- With flange
- 1/2 in. Threaded escutcheon
- Use mainly with polybutylene lines
- For mobile home
- Carded
- Dimension - 7.5 x 4.88 x 6.75 in.
- Item weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Floating, 24VAC (VA-7153-1001)
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- TOTO Ut104E Urinal Drain Cover Assembly Stai (THU3010)
- PLUMB PAK SHALLOW FLNAGE 1/2"" CHRM (PP802-88)
- KOHLER Cap Assembly, Handshower Slide Bar (1040644-CP)
- TOTO Mfv Lever Assembly Replacing Th305Sv1 (THYD9)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- PLUMB PAK DEEP FLANGE 1-1/4"" OD (PP58PC)
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- SPEAKMAN Repair Part 6 Ft. Hose (RPG63-0069)
- Fine-Line Showerhead and Tub Accessories