Shop All Desk Chairs
Fine-Line
Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame
Mfr # FI39220
Zoro # G103920455
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Swivel Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI39220
- Zoro # G103920455
- UPC # 654204047769
- Country of Origin China
- Category Desk Chairs
Details
Style | High Back Swivel Chair |
Description
Contemporary cushioned seating with a slim profile. Waterfall seat reduces pressure on the back of the knees for improved circulation. Padded arm caps for comfort and support. Five-star base with casters for easy mobility. Recommended Applications: Executive & Management; Seat/Back Color: Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- KB 24 x 24 x 11 in. Wood 2 Door Bookcase - White (BK1562)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, White, Vinyl (493N82)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- OFFICE STAR Managerial Chair, Leather, 19-1/4" TO 23-1/4" Height, Adjustable Arms, Black (2400E)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- Fine-Line Desk Chairs