Shop All Coffee Tables
Fine-Line
Monaco Rectangle Patio Coffee Table; Brown
Mfr # FI215599
Zoro # G703738900
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fine-Line
- MFR # FI215599
- Zoro # G703738900
- UPC # 652513404501
- Country of Origin China
- Category Coffee Tables
Description
Monaco woven-wicker-looking rectangle coffee table with magazine rack. Wickerlook resin is a natural looking un-woven one piece furniture technology. No metal parts to rust, no moving parts that can break. Made for commercial durability. UV treated. Made for outdoors.
Specifications- Color: Brown
- Table Shape: Rectangle
- Material: Resin
- Dimension: 18" H x 22.5" W x 36" L
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414CY)
- MONARCH SPECIALTIES Coffee Table - 36"Dia / Brushed Silver / Mirror (I 3725)
- BAXTON STUDIO 40.375 W, 17.75 L, 15.875 H, MDF, Metal Top, Natural Brown/Black (221-12739-ZORO)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- BAXTON STUDIO 38 W, 22.25 L, 14.75 H (193-11716-ZORO)
- Fine-Line Coffee Tables