Shop All Task Chairs
Fine-Line
Interval Series Swivel Task Stool; PVC-Free Faux Leather; Black
Mfr # FI619702
Zoro # G503920475
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Swivel Task Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI619702
- Zoro # G503920475
- UPC # 652513143844
- Country of Origin China
- Category Task Chairs
Details
Style | Swivel Task Stool |
Description
Molded plastic shell resists impact. Waterfall seat edge helps relieve pressure points on the underside of legs. Adjustable footring for optimal feet positioning. Five-star base with casters for easy mobility. Optional Arms sold separately. Recommended Applications: Drafting, Warehouse & Industrial-Stools; Seat/Back Color: Black; Arms Included: No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, Alabaster, Vinyl (493P11)
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- FINE-LINE Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (FI2524108)
- GLOBAL INDUSTRIAL Mesh Back Task Chair and Seat Slider, Fabric Seat, Black (695487)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, No Arm, Back, Seat, Frame: Black (WL-A277-BK-GG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- Fine-Line Seating