Shop All Storage Cabinet Parts
Fine-Line
Height Adjustable Rolling TV Stand
Mfr # FI537721
Zoro # G103876981
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fine-Line
- MFR # FI537721
- Zoro # G103876981
- UPC # 723902085806
- Country of Origin China
- Category Storage Cabinet Parts
Description
Effortlessly roll your TV between offices, trade shows, and classrooms with 's . The black steel mount holds up to a 70" TV and adapts to various viewing environments with its height range of 40"-60". Once in place, four locking casters safely provide a sturdy and stationary display. Allow yourself the freedom of movement with this slender and durable TV stand.
Features- Fits a 32" - 7" TV
- Steel frame with black powder coat paint finish
- Four 2" full-swivel casters with locking brakes
- Internal cable management
- Maximum load capacity of up to 125 lbs. evenly distributed
- Height adjustable between 4" - 6" (measured from floor to center of TV); adjusts in 2" increments
- Measures: 29" W x 31" D x 60" H
- VESA: 100 x 100 mm - 600 x 400 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERILUX GRECA CLEAR RIDGECAP (1594406)
- TOPPER INDUSTRIAL Telegray 2 51018-X, Steel (51018-X)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Clear (QUS242CL)
- DURHAM MFG Drawer Bin Cabinet with Steel, 11 3/4 in W x 11 in H x 11 3/4 in D (001-17-S1157)
- HODEDAH Hodedah Hid44 Beech 8 Door Storage Cabinet (Hid44 Beech)
- TENNSCO Caster Kit, 36 in W x 18 in D, Black (CK18BLK)
- METALMARK INDUSTRIAL 2PK UNIV Level Holders (LM-BLK-2)
- LISTA Partition 18 In (P75-27)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- CONDOR Fuse Link, For Condor Flammable Cabinets (786EZ3)
- HODEDAH Hodedah Hid4 Mahogany 4 Door Cabinet (Hid4 Mahogany)
- Fine-Line Storage Cabinet Parts