Shop All Fabric & Sewing
Fine-Line
Bleached Muslin; 45 in. x 5 yards
Mfr # FI525775
Zoro # G004106903
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI525775
- Zoro # G004106903
- UPC # 723902018095
- Country of Origin China
- Category Fabric & Sewing
Description
100% Cotton bleached muslin sized at 45 inches x 5 yards. Great for a variety of art and craft projects. Easy to work with light weight can be painted, dyed, stenciled and so much more. Muslin can also be gessoed and used as an inexpensive alternative to cotton canvas.
Features- Bleached Muslin
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 45 in. x 5 yds
- Material: Muslin
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Standard Pedestal, White, Powder Coated, Bolt, 3, 4 (3385WHT)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- BUSINESS SOURCE Clipboard, Standard, 9X15.5, PK6 (28554BD)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Plush Squares Upholstery Faux Leather (G682)
- DESIGNER FABRICS Designer Fabrics C653 54 in. Wide Blue; Green And Ivory; Vertical Striped Country Style Upholstery Fabric (C653)
- Fine-Line