Shop All Patio Dining Chairs & Stools
Fine-Line
Artemis Outdoor Dining Arm Chair Dove Gray - Set of 2
Mfr # FI711262
Zoro # G804004164
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI711262
- Zoro # G804004164
- UPC # 657248430115
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
provides an extremely wide range of indoor and outdor products with strong technical characteristic. We produce an original, varied collection which is unique. Our products are designed to be multifunctional and multi-purpose, user friendly and with an indisputable style. Our products give the inimitable qualities such as softness, opaqueness, flexibility and resistance. A concentrate of quality that makes our product so unique and special.
Features- Comfortable seat and back
- Super sturdy commercial strength
- Made from commercial grade resin with gas injection molded legs
- 100% recyclable polypropylene construction
- No metal parts,Stackable and UV resistant
- Maintenance Free
- Color: Dove Gray
- Material: Resin
- Dimension: 33" H x 23" W x 23" L
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Ninja Trimmer Line Replaces .095 5 Lb. Spool, 380-442 (380-442)
- OREGON Lawn Mower Blade, 20-1/2" for Exmark, Encore (792-031)
- AQUASTAR Aquastar Pool SK902 Skimmer Weir Clip; Black - Set of 2 (SK902)
- FANMATS NFL Pittsburgh Steelers Embossed License Plate Frame (61964)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream (AWWC024456CC)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- Fine-Line Outdoor Chairs