Shop All Patio Dining Chairs & Stools
Fine-Line
Artemis Outdoor Dining Arm Chair Black - Set of 2
Mfr # FI711261
Zoro # G204004139
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fine-Line
- MFR # FI711261
- Zoro # G204004139
- UPC # 657248430092
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
provides an extremely wide range of indoor and outdor products with strong technical characteristic. We produce an original, varied collection which is unique. Our products are designed to be multifunctional and multi-purpose, user friendly and with an indisputable style. Our products give the inimitable qualities such as softness, opaqueness, flexibility and resistance. A concentrate of quality that makes our product so unique and special.
Features- Comfortable seat and back
- Super sturdy commercial strength
- Made from commercial grade resin with gas injection molded legs
- 100% recyclable polypropylene construction
- No metal parts,Stackable and UV resistant
- Maintenance Free
- Color: Black
- Material: Resin
- Dimension: 33" H x 23" W x 23" L
- Weight: 48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Small Raffle Ticket Drum - 8 x 11 inches (627387QJO)
- AFTERMARKET AHC13485 New Replacement Seal Kit Fits John Deere Fits SEM (A-AHC13485-AI)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 5" Dia. x 12"L, Medium-Firm, Blue (30-2373)
- WATERWAY Waterway WW6402310V 8 in. Anti Vortex VGB Compliant Drain Cover; White (WW6402310V)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- LANCASTER TABLE & SEATING Harbor Black Outdoor Side Chair (427CSMSDBLK)
- Fine-Line Patio Dining Chairs & Stools