Shop All Hand Files and Rasps
Fine-Line
ALE Seat Cushion for File Pedestals; Smoke - 15 x 20 in.
Mfr # FI288363
Zoro # G304016247
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI288363
- Zoro # G304016247
- UPC # 661541040407
- Country of Origin China
- Category Hand Files and Rasps
Description
Add a cushion to the top of any Pedestal or Low Credenza for instant seating. Soft resilient foam covered in soft long-lasting fabric. Rubber grip bottom surface holds cushion in place without slipping, but easily repositionable.
Features:- Add a cushion to the top of any Pedestal or Low Credenza for instant seating
- Soft resilient foam covered in soft long-lasting fabric
- Rubber grip bottom surface holds cushion in place without slipping but easily repositionable
- Color: Smoke
- Size: 15 x 20"
- Back Support Type: Pedestal File Seat Cushion
- Material: Fabric
- Dimension: 16.730" H x 2.750" W x 20.270" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- OSG Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651000408)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88210)
- WILLIAMS 1/2" Drive Extension SAE (S-140A)
- PFERD 10" Square File - DIY Packaged - Bastard Cut, with Handle (11090P)
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- STANLEY Hand File Set, American, 4 Pieces (22-319)
- CRESCENT NICHOLSON Files and Rasps (37814)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- ALC Coarse Bastard Cut Slapping File (77506)
- WESTWARD Square Hand File, 12 In, 29/30 TPI (12F801)
- Fine-Line Hand Files and Rasps