Shop All Wire Shelf Units
Fine-Line
ALE Four-Shelf Complete Wire Shelving Unit with Caster; Black - 48 x 18 in.
Mfr # FI69936
Zoro # G503972771
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI69936
- Zoro # G503972771
- UPC # 654204247039
- Country of Origin China
- Category Wire Shelf Units
Description
Ideal storage solution for commercial use. Snap-together design assembles in minutes. Strong welded wire construction provides exceptional strength and stability. Open design allows air circulation and reduces dust build-up. Finish on surface prevents corrosion in wet, humid environments. Safeguards for freezer, restaurant, food service, indoor/outdoor, or other wet/dry storage requirements. Up to 600 lbs per shelf (evenly distributed) when used without casters.
Features:- Ideal storage solution for all your medium-duty commercial storage requirements
- Snap-together design assembles in minutes
- Strong welded wire construction provides exceptional strength and stability
- Open design allows air circulation and reduces dust build-up
- Up to 600 lbs per shelf (evenly distributed) when used without casters
- Casters (2 locking) provide mobility and can be omitted to increase weight capacity of unit
- Color: Black
- Size: 48 x 18"
- Shelf Count: 4
- Shelf Depth: 18"
- Shelf Thickness: 1"
- Dimension: 6.690" H x 18.700" W x 49.410" D
- Weight: 600 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Blue W/Push-Ins 1010 (2015BLU)
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- PELICAN Case Foam, 21.43 Lx16.5 W In (1601)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- FINE-LINE Optional Casters For Wire Shelving- 600lbs/Caster- Gray- 4/Set (FI195178)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome (45VX71)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Black (32V392)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 74H (24307EP)
- Fine-Line Wire Shelving