Shop All Executive Chairs
Fine-Line
ALE EQ Series Mesh Headrest; Black
Mfr # FI22356
Zoro # G504005034
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI22356
- Zoro # G504005034
- UPC # 657248111298
- Country of Origin China
- Category Executive Chairs
Details
Style | Executive Chair |
Description
Ergonomic headrest for the EQ Series. Turn any EQ Series chair into a executive high-back chair with these easy to install headrests. Headrest is height adjustable, forward or backward adjustable, and at angles for a perfect fit. Headrest includes upper back support which can function as a garment hanger. Color - Black, Material - Mesh, For Use With - EQ Series Chair, Series Name - EQ Series. Instructions (PDF)
Features:- Ergonomic headrest for the EQ Series
- Turn any EQ Series chair into a executive high-back chair with these easy to install headrests
- Headrest is height-adjustable, forward or backward adjustable, and at angles for a perfect fit
- Headrest includes upper back support which can function as a garment hanger
- Color: Black
- Material: Mesh
- For Use With: EQ Series Chair
- Series Name: EQ Series
- Dimension: 8.300" H x 17.200" W x 22.000" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- SILVER KING Cutting Blade Frame Kit (42736S -PT)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- FINE-LINE Veon Series Executive High-Back Leather Chair, with Coil Spring Cushioning, Brown (FI2524158)
- FINE-LINE Brosna Midback Chair, Black (FI3193551)
- FINE-LINE AL EB-K Series Synchro Mid-Back Mesh Chair - Black (FI3750337)
- FINE-LINE ALE Captain Series High-Back Chair, Gray (FI2659353)
- FINE-LINE VL210 Mesh Low-Back Task Chair Black (FI2524123)
- FINE-LINE 24.8 in. Seat Height Kesson Series Big & Tall Office Chair with Black Seat & Back (FI3213514)
- SERTAPEDIC Executive Chair, Black (48966)
- Fine-Line Seating