Shop All Patio Dining Chairs & Stools
Fine-Line
Air Outdoor Dining Chair Dark Gray - Set of 2
Mfr # FI213678
Zoro # G603738833
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI213678
- Zoro # G603738833
- UPC # 652513405003
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
provides an extremely wide range of indoor and outdor products with strong technical characteristic. We produce an original, varied collection which is unique. Our products are designed to be multifunctional and multi-purpose, user friendly and with an indisputable style. Our products give the inimitable qualities such as softness, opaqueness, flexibility and resistance. A concentrate of quality that makes our product so unique and special.
Features- Modern design
- 100% recyclable resin polypropylene with gas injection molded legs
- Made from commercial grade resin with gas injection molded legs
- 100% recyclable polypropylene construction
- Stackable and UV resistant
- Easy Cleaning and Maintenance Free
- Color: Dark Gray
- Material: Resin
- Dimension: 32.3" H x 19.7" W x 23.6" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Line Post, 8 Ft x 1 7/8 In. (4LVL7)
- CS UNITEC Mixing Drill, 2-Speed (EHR 23/2.4 S)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-BF)
- BOND Pre-cut Twist Ties (1180PDQ)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue, PK 4 (QI004226.BL.4)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- Fine-Line Outdoor Chairs