Shop All Patio Dining Chairs & Stools
Fine-Line
Air Outdoor Dining Chair Black - Set of 2
Mfr # FI625237
Zoro # G603738789
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI625237
- Zoro # G603738789
- UPC # 652513404990
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
provides an extremely wide range of indoor and outdor products with strong technical characteristic. We produce an original, varied collection which is unique. Our products are designed to be multifunctional and multi-purpose, user friendly and with an indisputable style. Our products give the inimitable qualities such as softness, opaqueness, flexibility and resistance. A concentrate of quality that makes our product so unique and special.
Features- Modern design
- 100% recyclable resin polypropylene with gas injection molded legs
- Made from commercial grade resin with gas injection molded legs
- 100% recyclable polypropylene construction
- Stackable and UV resistant
- Easy Cleaning and Maintenance Free
- Color: Black
- Material: Resin
- Dimension: 32.3" H x 19.7" W x 23.6" L
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE/DEX VENTILATION RV 1414 Inch x 1414 Inch 418 Inch Depth With Radius Corner Polar White (VA0445-36)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Assorted (1124F)
- TRUPER Home Plus 38.5 in. Steel Square Transfer Shovel Wood Handle (PCY-D)
- ACDELCO Filter Asm-Oil, Pf2057 (PF2057)
- FINE-LINE Pacific Sling Arm Chair White Frame Blue Sling, 2PK (FI2843628)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- LETRIGHT INDUSTRIALRP FS NVY Stack Chair (755.0071.003)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Dining Chair (FOXHLDNCHR-1GM)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Green and Black (OD-DS001-GR)
- Fine-Line Patio Dining Chairs & Stools