Shop All Fabric & Sewing
Fine-Line
54 in. Wide White; Upholstery Grade Recycled Leather
Mfr # FI263688
Zoro # G304165754
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI263688
- Zoro # G304165754
- UPC # 652513874588
- Country of Origin China
- Category Fabric & Sewing
Description
White, upholstery grade recycled leather (bonded leather) by the yard is an upholstery grade recycled leather. Recycled leather emulates the feel and look of leather, but is less maintenance, and more consistent in color. It is also pvc-free, environmentally friendly, and highly durable.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane and genuine leather (pvc free)
- Looks and feels like genuine leather; very durable and easy to clean
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL PS2000 Floor Scale System (816965003907)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.25" x 10ft- Black (WLFR-125-10)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 10", Kraft, 15/Bundle (55VM25)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- DESIGNER FABRICS Designer Fabrics A009 54 in. Wide ; French And Italian Wine Bottles; Themed Tapestry Upholstery Fabric (A009)
- 911 MESH 911 61 in. PVC Extruded Mesh with Selvages Fabric; 7 Black - 9 oz (911ME7)
- Fine-Line