Shop All Fabric & Sewing
Fine-Line
54 in. Wide White And Gray; Crocodile Faux Leather Vinyl Fabric
Mfr # FI266550
Zoro # G404165838
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fine-Line
- MFR # FI266550
- Zoro # G404165838
- UPC # 652513874557
- Country of Origin China
- Category Fabric & Sewing
Description
White and gray, crocodile faux leather vinyl by the yard is a faux leather animal skin upholstery vinyl. The vinyl is very durable, and is suitable for automotive, commercial and residential uses. The vinyl is cleanable with soap and water.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane (pvc free)
- Repeat: horizontal 10.5 x vertical 10.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2AH)
- MELISSA & DOUG Food Groups - Wooden Play Food in Crates (271)
- TYVEK Tyvek® Tamper Evident Envelopes, 9" x 12", White, 100/Case (TYF0912TE)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97035)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- LUXURY 101 Woven Upholstery Fabric, Rose (LUXUR101)
- BORDERS UNLIMITED Borders Unlimited 30004 Orange Simple Stripes (30004)
- Fine-Line