Shop All Fabric & Sewing
Fine-Line
54 in. Wide Navy Blue Thin Solid Corduroy Striped Upholstery Velvet Fabric
Mfr # FI60008
Zoro # G804160860
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI60008
- Zoro # G804160860
- UPC # 654204183016
- Country of Origin China
- Category Fabric & Sewing
Description
Navy blue thin solid corduroy striped upholstery velvet fabric upholstery velvet is uniquely woven to resemble corduroy. This fabric is very durable, and is great for indoor upholstery.
Features- Great for indoor upholstery
- Material: polyester and nylon velvet
- Durability: exceeds 30,000 double rubs
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded (pattern runs up the roll)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 5" Open Poly Bags, 2 mil, Clear, PK 2000 (5DGT3)
- RITE IN THE RAIN Loose Leaf, Level, Rite In Rain, PK100 (312)
- PENTEL EnerGel Alloy Retractable Gel Pen, Med 0.7mm, Black Ink, Gold Barrel (BL407XABX)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- DESIGNER FABRICS Designer Fabrics H365 54 in. Wide Blue Jean; Preshrunk Washed Denim Upholstery And Multipurpose Fabric (H365)
- Fine-Line