Shop All Fabric & Sewing
Fine-Line
54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric
Mfr # FI1179
Zoro # G904165628
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI1179
- Zoro # G904165628
- UPC # 657248092689
- Country of Origin China
- Category Fabric & Sewing
Description
Green, solid outdoor indoor marine vinyl by the yard is a vinyl for outdoor and indoor applications. It is marine and automotive grade. Uv resistant up to 1000 hours, and exceeds 300,000 double rubs (15,000 is considered heavy duty).
Features- Great for residential, commercial, automotive and outdoor/marine upholstery
- Material: vinyl, weather resistant (marine grade)
- Durability: heavy duty: 300,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08855)
- DECKER TAPE PRODUCTS Label, DL3566, QUALITY HOLD, 2" (DL3566)
- RITE IN THE RAIN Notebook Kit, 4in x 6in Sheet, Tan Cover (946T-KIT)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- DESIGNER FABRICS Designer Fabrics G734 54 in. Wide ; Black; Solid Outdoor Indoor Marine Vinyl Fabric (G734)
- URBAN 8004 Knit Faux Velvet Fabric, Truffle (URBAN8004)
- URBAN 8009 Knit Faux Velvet Fabric, Mocha (URBAN8009)
- Fine-Line