Shop All Fabric & Sewing
Fine-Line
54 in. Wide Dark Red; Microsuede Suede Ultra Durable Upholstery Grade Fabric
Mfr # FI59969
Zoro # G704160892
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI59969
- Zoro # G704160892
- UPC # 654204182620
- Country of Origin China
- Category Fabric & Sewing
Description
Dark red, microsuede suede ultra durable upholstery grade fabric by the yard is a suede polyester upholstery fabric. It can be used for residential, commercial and hospitality applications. The fabric is heavy duty, and exceeds 100,000 double rubs.
Features- Great for residential, commercial and automotive upholstery, slipcovers and window treatments
- Material: 100% microsuede polyester
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Fire Truck with Extending Ladder, Battery-Powered Lights, Siren Sounds for Boys and Girls (156186IWK)
- TEKNIKA STRAPPING SYSTEMS 1 1/4" Steel Strapping Tool Set, HD Tensioner/Sealer/Cutter (MUL-420, MUL-430, H-305)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- CORDURA Cordura 1000 32 Nylon & Polyurethane Coated Fabric; Teal (CORDU32)
- FAIRFIELD Fairfield FCT186 18 x 18 x 6 in. - Tuffet Foam Soft Sup (FCT186)
- Fine-Line