Shop All Fabric & Sewing
Fine-Line
54 in. Wide Burgundy Vinyl Fabric
Mfr # FI635314
Zoro # G604150641
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI635314
- Zoro # G604150641
- UPC # 652513874250
- Country of Origin China
- Category Fabric & Sewing
Description
Burgundy vinyl by the yard is an upholstery grade vinyl. It can be used for residential, outdoor, automotive, commercial, marine and hospitality applications. It is uv and mildew resistant. This vinyl will exceed 100,000 double rubs.
Features- Great for residential, commercial, automotive and outdoor/marine upholstery
- Material: vinyl, weather resistant (marine grade)
- Durability: heavy duty
- For indoor, outdoor, marine, commercial and auto uses
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Fine Tip Permanent Marker, Assorted Colors, PK8 (30078)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- ARCHITECTURAL MAILBOXES Chelsea Locking Wall Mount Mailbox Rubbed Bronze (2580RZ-10)
- ZORO SELECT 1" Slant Ring Heavy Duty Binder, White (AVE05304)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- DESIGNER FABRICS Designer Fabrics C480 54 in. Wide Gold; Beige And Platinum; Woven Flame Stitch Upholstery Fabric (C480)
- DESIGNER FABRICS 54 in. Wide Grey- Off White- Beige And Rose- Flower Patterned Upholstery Fabric (K0026A)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- Fine-Line