Shop All Fabric & Sewing
Fine-Line
54 in. Wide Black; Smooth Emu Upholstery Faux Leather
Mfr # FI1195
Zoro # G604165577
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI1195
- Zoro # G604165577
- UPC # 657248092849
- Country of Origin China
- Category Fabric & Sewing
Description
Black, smooth emu upholstery faux leather by the yard is great for residential, commercial, hospitality and automotive upholstery applications. This pattern is very durable as it exceeds 100,000 double rubs (15,000+ is considered heavy duty). Our faux leathers are easy to clean with mild soap and water, and will last much longer than cheaper alternatives.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Nonstick View Binder, .5", White, 120 Sheet (05234)
- BRADY Printable Labels, 3" W x 3" H, White (THT-184-423-1)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Double Stack", 2" x 3", Red/White, 500/Roll (DL2158)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT95013)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- SEAMTEC Premium Outdoor Furniture Fabric, Fine Stripe, Grass Green Cut (SEAMSGMYRT208FABCU)
- Fine-Line