Shop All Fabric & Sewing
Fine-Line
54 in. Wide Black; Shiny Alligator Upholstery Faux Leather
Mfr # FI266549
Zoro # G504165547
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI266549
- Zoro # G504165547
- UPC # 652513874403
- Country of Origin China
- Category Fabric & Sewing
Description
Black, shiny alligator look upholstery faux leather by the yard is a faux leather fabric great for upholstery. This fabric is great for all indoor residential, commercial and hospitality uses. This material is rated heavy duty and will exceed 100,000 double rubs (15,000+ is considered heavy duty), and is easy to clean with water based cleaners.
Features- Great for residential, commercial and automotive upholstery
- Material: vinyl and polyurethane
- Repeat: horizontal 11.5 x vertical 11.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Poke-A-Dot® - Whats Your Favorite Color? (31344)
- POST-IT Note, Pop-Up, 3"x3", Ult, PK12 (R330-U-ALT)
- ZORO SELECT Corrugated Sheets, 36" x 48", Kraft, 5 /Bundle (55VK04)
- AVERY 3" Slant Ring Durable Binder, Red (AVE27204)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- TRADITION 67 100 Percent Polyester Fabric, Clay (TRADI67)
- DESIGNER FABRICS 54 in. Wide Silver- Metallic Diamonds And Squares Upholstery Faux Leather (G793)
- Fine-Line