Shop All Fabric & Sewing
Fine-Line
54 in. Wide Black; Matte Leather Grain Upholstery Faux Leather
Mfr # FI59988
Zoro # G704165545
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI59988
- Zoro # G704165545
- UPC # 654204182811
- Country of Origin China
- Category Fabric & Sewing
Description
Black, matte leather grain upholstery faux leather by the yard is a faux leather fabric great for upholstery. This fabric is great for all indoor residential, commercial and hospitality uses. This material is rated heavy duty and will exceed 100,000 double rubs (15,000+ is considered heavy duty), and is easy to clean with water based cleaners.
Features- Great for residential, commercial and automotive upholstery
- Material: vinyl and polyurethane
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tape, Vinyl, G-Purpose, Green (764136GRN)
- MARKAL Paint Crayon, Large Tip, Purple Color Family, 12 PK (80228)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x6in, PK100 (MP-68CB1)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 100)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- DESIGNER FABRICS 54 in. Wide - Brown Authentic Cotton Velvet Upholstery Fabric (K0000S)
- BORDERS UNLIMITED Borders Unlimited 30004 Orange Simple Stripes (30004)
- Fine-Line