Shop All Fabric & Sewing
Fine-Line
54 in. Wide Beige; Upholstery Grade Recycled Leather
Mfr # FI1176
Zoro # G204165618
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI1176
- Zoro # G204165618
- UPC # 657248092658
- Country of Origin China
- Category Fabric & Sewing
Description
Beige, upholstery grade recycled leather (bonded leather) by the yard is an upholstery grade recycled leather. Recycled leather emulates the feel and look of leather, but is less maintenance, and more consistent in color. It is also pvc-free, environmentally friendly, and highly durable.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane and genuine leather (pvc free)
- Looks and feels like genuine leather; very durable and easy to clean
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- C.H. HANSON C.H. Hanson 10382 Red Lumber Crayon - pack of 12 (20853)
- MERRIAM-WEBSTER Merriam-Websters Dictionary of Basic English, PK2 (MW-7319)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- FINE-LINE 54 in. Wide Sage Green, Microsuede Suede Ultra Durable Upholstery Grade Fabric (FI1196)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- CLARO Claro 87 Engineered Leather Fabric; Beaver (CLARO87)
- Fine-Line