Shop All TV Stands & Entertainment Centers
Fine-Line
52 in. Wood TV Media Stand Storage Console - Espresso
Mfr # FI598757
Zoro # G903951444
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fine-Line
- MFR # FI598757
- Zoro # G903951444
- UPC # 723902524879
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Perfect for your bedroom or living room, this 52 wood media console is a necessity for your families entertainment. Crafted from high-grade MDF with a warm brown finish supports TVs up to 55 inches. Features four cabinets and adjustable center shelf to provide ample storage space for media and accessories.
Features- Textured finish
- High-grade MDF and laminate
- Supports up to 250 lbs
- Accommodates most TVs up to 55 inches
- Ample storage space
- Double doors with glass panes
- Swinging door side cabinets
- Color: Espresso
- Materials: High-Grade MDF, Durable Laminate
- Size: 52 in.
- Dimensions: 24 H x 52 W x 16 L in.
- Weight: 94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- BAXTON STUDIO Leane ModernNatural Brown Finished and Multi-Colored Wood 3-Drawer TV Stand (196-12081-ZORO)
- SAUDER Harvey Park Entertainment Credenza Ro A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433482)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- MANHATTAN COMFORT Utopia 70.47" TV Stand with Splayed Wooden Legs and 4 Shelves in Black (19753)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- Fine-Line TV Stands & Entertainment Centers