Shop All Accent Furniture and Storage
Fine-Line
52 in. A-frame Rustic Entry Console Table - Marble & Walnut
Mfr # FI609628
Zoro # G503849493
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fine-Line
- MFR # FI609628
- Zoro # G503849493
- UPC # 723902525340
- Country of Origin China
- Category Accent Furniture and Storage
Description
Rustic charm can be yours when you add this 52" A-Frame console table to your living room, entryway, or hallway. The marble and walnut two-tone finish bring the perfect touch of aesthetic appeal while the spacious tabletop and open slatted bottom shelf provide the perfect place to display and store your favorite accessories, photos, and collectibles. Constructed of high-grade MDF and durable laminate, this piece will be the simple answer for all of your decorating needs.
Features- Gorgeous two-tone marble and walnut finish
- Rustic and simple A-Frame design
- Spacious tabletop and open slatted bottom shelf
- Color: Marble & Walnut
- Size: 52 in.
- Dimensions: 32 H x 52 W x 14 L in.
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BN/W)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- TRUE Door Cord (984042)
- SAUDER Nova Loft Accent Storage , Tilted shelves ideal for vinyl record albums, books, or magazines (423714)
- INVAL Corner Bookshelf Wall Unit 70.9 in. H 5-shelf in Washed Oak (BE-13104)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- MANHATTAN COMFORT Freestanding Wardrobe, White Gloss (34184)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- Fine-Line Accent Furniture and Storage