Shop All Dining Room Tables & Sets
Fine-Line
35.5 in. Ronda Resin Round Dining Table; White
Mfr # FI214009
Zoro # G203850874
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fine-Line
- MFR # FI214009
- Zoro # G203850874
- UPC # 652513405119
- Country of Origin China
- Category Dining Room Tables & Sets
Description
provides an extremely wide range of indoor and outdor products with strong technical characteristic. We produce an original, varied collection which is unique. Our products are designed to be multifunctional and multi-purpose, user friendly and with an indisputable style. Our products give the inimitable qualities such as softness, opaqueness, flexibility and resistance. A concentrate of quality that makes our product so unique and special.
Features- Ronda Resin Round Dining Table
- Color: White
- Material: Resin
- Size: 35.5"
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- GUEST ROOM 80 x 76 x 14 in. King Size EnForce Platform Bed Base (GU2588974)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- FINE-LINE Butterfly Leaf Dining Table Set with Napoleon Chairs 7 Piece (FI2661510)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in White (122GMC1)
- ELK HOME 81 W, 34 H, Natural (7011-1369)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W, 33" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3333-GG)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Unfinished (K-3636-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H, Wood Top, Distressed Oak (K42-3636-S6132-2)
- Fine-Line Dining Room Tables & Sets