Shop All Bar Height Stools
Fine-Line
24" Keyhole Barstool in Antique Black with Cherry Accents
Mfr # FI130619
Zoro # G203876171
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine-Line
- MFR # FI130619
- Zoro # G203876171
- UPC # 723902044957
- Country of Origin United States
- Category Bar Height Stools
Description
This beautifully designed furniture supplied by will assure you many years of use and enjoyment. Complete your dining décor with the country charm of timeless casual bar stools from the - Sunset Selections Collection. Perfect for everyday casual dining or entertaining guests at your cafe table or kitchen snack bar. Offering traditional classic beauty and style, yet always dependably functional, your family and friends will enjoy the seating comfort of this inviting bar stool for years to come. Pair with your choice of coordinating Sunset Selections cafe dining tables (sold separately) to bring a touch of country warmth with tradition and classic American style to your home. Bar Stool Features include: 24" Windsor style bar stool in antique black with cherry finish on seat and keyhole back, scooped swivel seat, keyhole back, steel reinforced turned legs, and sturdy quality craftsmanship.
Color: Antique black w/cherry seat and keyhole.
Material: Eco-Friendly Malaysian Oak.
Steel Reinforced turned legs, Keyhole Style back, Scooped swivel seat,.
Available in multiple finishes: Antique Black and Cherry, Light Oak, Nutmeg/Light Oak.
Pair with any Sunset Selections Café Table.
Assembly required: Yes- Mount swivel only.
Seat Height: 24".
Dimensions: 45.5"H x 19.5"W x 18"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- GLOBAL INDUSTRIAL Extra Black Shelf For All Steel Bookcase (277443BK)
- FINE-LINE Faux Leather Dining Kitchen Barstools; Black - Set of 2 (FI590079)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- LUMISOURCE Duke Adjustable Swivel Barstool in Brown Faux Leather, PK 2 (BS-DUKE ANBN2)
- MANHATTAN COMFORT Klismos Barstool in Ivory and Dark Walnut (BS014-IV)
- LUMISOURCE Curvini Barstool in Walnut Wood and Cream Fabric, PK 2 (B30-CRVNIR WLCR2)
- SAFAVIEH 47.25 x 23.5 x 19.25 in. Buchanan Rectangle Bar Stool, Light Beige (FOX6246D-SET2)
- Fine-Line Bar Height Stools