Shop All Microphones
Fine Elite International Ltd
FINE ELITE INTERNATIONAL LTD MIC014 Jammin Pro Green Planet Handheld Microphone
Mfr # MIC014
Zoro # G103771521
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine Elite International Ltd
- MFR # MIC014
- Zoro # G103771521
- UPC # 886898001448
- Country of Origin China
- Category Microphones
Description
Everyone wants to be a pop star and be unique. Holding a custom-made microphone on stage, not a fancy toy, is now possible. Built for quality performance with a unidirectional dynamic cartridge, there is no compromise on the sound quality. A switch is integrated as well, so you can simply mute the microphone. A microphone XLR to Jack cable is also included in the package, along with free access for one month to Charbuster Karaoke software with thousands of title on line.
Uni-directional.
Impedance: 600 ohm.
Response: 60 - 12 KHz.
Sensitivity: -72db.
Dynamic voice coil.
XLR Mic connector.
6.3mm Mono plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- ILC Replacement for Cardiac Science Powerheart G3 AED Battery (POWERHEART G3 AED BATTERY CARDIAC SCIENCE)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Harley FL Honda Goldwing Yamaha Indian (YTX24HL-BS81)
- PYLE Dynamic Microphone (PDMIC78)
- KALIBUR Kalibur CB MIC 4 Pin Replacement Microphone (CB MIC)
- PYLE Usb Microphone Pro (PDMIUSB50)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- PYLE 8 Mic Handheld Vhf Wireless Mic System, PDWM8700 (PDWM8700)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- PYLE Mic Stand Microphone Cable Package (PMKSM20)
- Fine Elite International Ltd Microphones