Shop All Microphones
Fine Elite International Ltd
FINE ELITE INTERNATIONAL LTD MIC013 Jammin Pro Handheld Mytiger Microphone
Mfr # MIC013
Zoro # G103771583
product price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine Elite International Ltd
- MFR # MIC013
- Zoro # G103771583
- UPC # 886898001431
- Country of Origin China
- Category Microphones
Description
Everyone wants to be a pop star and be unique. Holding a custom-made microphone on stage, not a fancy toy, is now possible. Built for quality performance with a unidirectional dynamic cartridge, there is no compromise on the sound quality. A switch is integrated as well, so you can simply mute the microphone. A microphone XLR to Jack cable is also included in the package, along with free access for one month to Charbuster Karaoke software with thousands of title on line.
Uni-directional.
Impedance: 600 ohm.
Response: 60 - 12 KHz.
Sensitivity: -72db.
Dynamic voice coil.
XLR Mic connector.
6.3mm Mono plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Enet 1X 10/100/1000M Copper Rj45 To 1X 1000Base-X Sfp Gigabit (ENMC-FGET-SFP)
- MONOPRICE USB to PS/2 Dual Ps2 Conv Adapter, Blk (10934)
- ADESSO PUBLISHING Adesso Vertical Illuminated Ergonomic Usb Mouse, Contour Shape w/ (IMOUSEE1)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Exit Light EL-MR16-SQ-ST - 4PK (MAX3963331)
- UNIDEN Uniden BMKG0676001 6 Pin Replacement Mic for BC680 (BMKG0676001)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- COBRA Cobra CA73FMB Replacement Microphone CB Handheld for Cobra 200 GTL DX (CA73FMB)
- PYLE Bluetooth Uhf 2 Handheld Microphone, PDWM2125 (PDWM2125)
- PYLE Uhf Wireless Mic 4-Ch Handheld Mic, PDWM4540 (PDWM4540)
- PYLE Uhf Mic System W(2) Body-Pack+ (2)Head+ (PDWM3400)
- TZUMI Tzumi 7254ST On Air Wave Mixer (7254ST)
- Fine Elite International Ltd Microphones