Shop All Microphones
Fine Elite International Ltd
FINE ELITE INTERNATIONAL LTD MIC007 Jammin Pro Colour Speaker Handheld Microphone
Mfr # MIC007
Zoro # G003771539
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fine Elite International Ltd
- MFR # MIC007
- Zoro # G003771539
- UPC # 886898001387
- Country of Origin China
- Category Microphones
Description
Everyone wants to be a pop star and be unique. Holding a custom-made microphone on stage, not a fancy toy, is now possible. Built for quality performance with a unidirectional dynamic cartridge, there is no compromise on the sound quality. A switch is integrated as well, so you can simply mute the microphone. A microphone XLR to Jack cable is also included in the package, along with free access for one month to Charbuster Karaoke software with thousands of title on line.
Uni-directional.
Impedance: 600 ohm.
Response: 60 - 12 KHz.
Sensitivity: -72db.
Dynamic voice coil.
XLR Mic connector.
6.3mm Mono plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- SAMSON Samson SAMTR Meteor Mic USB Studio Condenser Microphone - Silver (SAM-TR)
- KALIBUR Kalibur CBC4RX 4 Pin Right Angle Microphone Connector - Bulk (CBC4RX)
- KIDSDESIGN Kidsdesign FR070EMV9M Kids Frozen Sing Along Microphone (FR070EMV9M)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics X19MMPBKG Sanitary Disposable Microphone Covers - Black (X19MMPBKG)
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- BLUE Blue 214949 Baby Bottle SL Studio Condenser Microphone (214949)
- PYLE UHF Wireless Microphone System - Handheld Mic & Wireless Transmitter with Universal Plug-and-Play Au (PDWMU214)
- Fine Elite International Ltd Microphones