Shop All Power Relays
Finder
Plug-In Pow Relay, DPDT 15A, 24V DC, AgCdO, 10PK
Mfr # 62.32.9.024.0000
Zoro # G512185469
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finder
- MFR # 62.32.9.024.0000
- Zoro # G512185469
- Country of Origin Italy
- Category Power Relays
Description
Plug-In Power Relay, DPDT 15A, 24V DC coil, AgCdO contact
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI)
- ALLEN BRADLEY 400V-AC 25A AMP 5HP AC CONTACTOR (100-C09KN10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 100A, 600V AC, Non-Indicating (LPS-RK-100SP)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- OMRON Enclosed Power Relay, DPDT, 20A, 120VAC (MJN2CE-AC120)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC 6A 60VDC Slim Interface Relay (RSL1PRPU)
- Finder Power Relays