Shop All Power Relays
Finder
Plug-In Pow Relay, 3PDT 15A, 120VAC, AgCdO, 10PK
Mfr # 62.33.8.120.0040
Zoro # G812185343
product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finder
- MFR # 62.33.8.120.0040
- Zoro # G812185343
- Country of Origin Italy
- Category Power Relays
Description
Plug-In Power Relay, 3PDT 15A, 120V AC coil, AgCdO contact, lockable test button and mech. Indicator
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- Finder Electrical Relays