Shop All File Folders
Find It
Hanging File Folders with Innovative Top Rail, Legal Size, 1/4-Cut Tabs, Standard Green, PK20, 20PK
Mfr # FT07043
Zoro # G406438121
product price: $28.39
/pk 20, $1.42/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Folder Size Type Legal
- File Tab Position Assorted
- Folder Material 9-pt Stock
- Folder Color Standard Green
- Compartments per Folder 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Find It
- MFR # FT07043
- Zoro # G406438121
- UPC # 826030070437
- Country of Origin China
- Category File Folders
Dimensions
Folder Size Type | Legal |
Details
Item | Hanging File Folders |
File Tab Position | Assorted |
Folder Material | 9-pt Stock |
Folder Color | Standard Green |
Compartments per Folder | 1 |
File Tab Cut | 1/4-Cut |
Description
Find files fast with this revolutionary, patented design. Unique style lowers the top rail of the hanging folder so that the tabs of your interior files are completely visible—there's no need for plastic tabs on the hanging file. An important time saver when setting up and retrieving files. Expands 1/2" to accommodate growing files. 9 pt. stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE AT-A-GLANCE 70-950G-05 Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. (Jan-Jan)- Black Cover (70-950G-05)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- CRAYOLA Anti-Dust® Chalk, White, PK288 (BIN501402BN)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNJ5)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White with Color, Pk5 (11405)
- OXFORD Two Pocket File Folder, Purple, PK25 (57514)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX42338)
- SMEAD Folder, File, Ltr, 1/3 Lft, Mla Pk (SMD10331)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- ZORO SELECT Expanding File 12 x 10", 31 Pockets, 1-31, Kraft (70168)
- SMEAD File Folder End Tab 8-1/2 x 14", Manila, Pk100 (27110)
- Find It File Folders