Shop All File Folders
Find It
Clear View Interior File Folders, 1/3-Cut Tabs: Assorted, Letter Size, Assorted Colors, PK6, 6PK
Mfr # IDEFT07187
Zoro # G506437895
product price: $6.19
/pk 6, $1.03/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Tab Cut 1/3-Cut
- File Folder Width 11.5"
- File Folder Color Assorted
- File Tab Color Assortment Blue; Green; Red
- File Folder Color Assortment Blue; Green; Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Find It
- MFR # IDEFT07187
- Zoro # G506437895
- UPC # 826030071878
- Country of Origin China
- Category File Folders
Dimensions
File Folder Width | 11.5" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Details
Item | File Folders |
File Tab Cut | 1/3-Cut |
File Folder Color | Assorted |
File Tab Color Assortment | Blue; Green; Red |
File Folder Color Assortment | Blue; Green; Red |
File Tab Material | Cardboard; Plastic |
File Tab Position | Assorted |
File Tab Style | Top Tab |
File Folder Material | Cardboard; Plastic |
File Tab Color | Assorted |
Description
Clear cover for title sheet. Store presentation documents, resumes or other important material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P18)
- CLAUSS Multipurpose, Shears, Ambidextrous, Tip Shape: Blunt (18001)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/Yellow (HGeS6515PK)
- MARK TWAIN MEDIA Understanding the U.S. Constitution, Grades 5-12 (405014)
- SMEAD Hanging Pocket Folder Blue, PK25 (64270)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Navy Blue, Pk100 (PFX421013NAV)
- SMEAD End Tab File Folders, 1/3-Cut Tabs, Letter Size, Manila, PK100 (24130)
- SMEAD Pressboard Folder, 2.5" Exp., Letter, Blue, PK10 (14045)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- PENDAFLEX Pendaflex 615215YEL Poly Laminate Hanging Folders; Yellow - Letter Size (615215YEL)
- SMEAD Top-Tab Folder, 1 Fastener/Pos 1, Legal, 50/BX, MA PK (SMD19510)
- Find It File Folders