Shop All File Folders
Find It
All Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, Manila, PK80, 80PK
Mfr # FT07046
Zoro # G406437872
product price: $15.39
/pk 80, $0.19/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Tab Cut 1/3-Cut
- File Tab Color Manila
- File Tab Position Assorted
- File Tab Style Top Tab
- File Folder Size Type Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Find It
- MFR # FT07046
- Zoro # G406437872
- UPC # 826030070468
- Country of Origin China
- Category File Folders
Dimensions
File Folder Size Type | Letter |
Details
Item | File Folders |
File Tab Cut | 1/3-Cut |
File Tab Color | Manila |
File Tab Position | Assorted |
File Tab Style | Top Tab |
File Folder Material | 11-pt Manila |
File Folder Color | Manila |
File Tab Material | 11-pt Manila |
Description
The folder in your hand is always the one you need, because you choose the tab position. Each folder can have any of three tab positions, depending on where you fold it. Choose the tab you want and fold the others down. Scored spine adds flexibility and convenience to your filing. 11 pt. stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- FRANK WINNE & SONS Tarp Strap, 21", PK50 (79195)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- SMEAD End Tab File Folders, 1/3-Cut Tabs, Letter Size, Manila, PK100 (24130)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- SMEAD Guide High Folder, 2 Fasteners, Pos 1 and 3, Letter, 50/BX, MLA PK (SMD14580)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3 (12534)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- OXFORD Laminated Paperboard Folder, Pk25 (51711)
- Find It File Folders