Shop All Binders
Find It
5" Loop Ring Binder 8-1/2 x 11", Black
Mfr # FT07075
Zoro # G6178420
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Color Black
- Number of Rings 3
- Material Vinyl
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 5" |
Front Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 3.75 x 11 |
Details
Binder Sheet Capacity | 1050 |
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Item | Loop Ring Binder,11x8-1/2,5",Black |
Weight | 1.565 lbs |
Binder Color(s) | Black |
Binder Type | Ring |
Ring Style | Oval-Ring |
Ring Mounting | Back |
Inside Pocket Description | One Front |
Binder Style | View |
Insert Description | Front; Spine |
Description
Item Loop Ring Binder,11x8-1/2,5 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Open Seals, Snap-On, 3/4", PK2500 (S34SO2)
- BETTER OFFICE PRODUCTS Plastic Reusable Envelopes, Letter Size, Side Loading, Assorted Colors, 24PK (34124)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7605K)
- OMNIMED Omnimed® 2-1/2" Med Book Binder, Side Open, Burgundy (205025)
- AVERY Small Binder Pockets, 7-Hole Punched, Assorted, 5 1/2 x 9 1/4, PK5 (75307)
- ZORO SELECT 1-1/2" Durable Binder, White, 11 x 8.5 (AVE09401)
- ACCO Hanging Data Binder 11x14.8, Light Blue (A7054072A)
- C-LINE PRODUCTS Binding Bars, 11"x1/8", 100/BX, Black PK (CLI34551)
- ZORO SELECT 4" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79984)
- ACCO Acco Brands- Inc. ACC55261 Expandable Binder- Pressboard Cover- 6in. Cap- 8-.50in.x11in.- Red (A7055261)
- Find It Binders