Shop All Pipe & Tubing Cutters
Finalcut
Capeli D Angelo Cutter For Pasta Machine - 0.8 mm.
Mfr # FI846080
Zoro # G604149065
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finalcut
- MFR # FI846080
- Zoro # G604149065
- UPC # 723902848111
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Features
- Imperia accessory hair cut zero angello 0.8 mm.
- Attachment for Imperia SP159
- Makes 0.8 mm. Capeli d'Angelo Pasta
- Chrome Steel Construction
- Cuts pasta perfectly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste w-Lift-Turn Bath Stopper, Chrome (600-LT-PVC-CP)
- JOHN GUEST Push-to-Connect Cross, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI4712S-10PK)
- SLOAN Cover A71 Inside Cover Bagged (0301278)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG3)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- YELLOW JACKET Tubing Cutter, 1/4" to 7/8" Cut Cap. (60121)
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- SUPERIOR TOOL PIPE CUTTER PVC 2"" MAX (37115)
- SEA DOG Cutter-Multi Purpose, #563310-1 (563310-1)
- ROTHENBERGER Tube Cutter, Pipeslice 1, 1/2" (88807)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- Finalcut Pipe & Tubing Cutters