Shop All Sink Racks & Trays
Finalcut
9.62 x 13.12 in. Wirecraft Sink Bottom Grid; Stainless Steel
Mfr # FI318803
Zoro # G104015884
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finalcut
- MFR # FI318803
- Zoro # G104015884
- UPC # 661541334445
- Country of Origin China
- Category Sink Racks & Trays
Description
The Wirecraft Bottom Grid is made of T304 stainless steel with protective feet. This in-the-sink bottom grid helps to reduce Noise while cushioning fragile dishes and protect your sink surface from scratch.
Features- T-304 stainless steel bottom grid
- Fits MC-3210SL, MC-3210SR, CS-1407
- Protective plastic feet
- Material: Stainless Steel
- Faucet Included: No
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Wirecraft
- N/A Term: 1 Year
- Dimension: 13.12" L x 9.62" W x 0.625" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Repair Coupling with No Stop (XPRC1NS)
- PARKER 1/4" A-LOK Brass Cap (4BLP4-B)
- IGLOO Replacement Lever Spigot, Black (00009522)
- KISSLER RH Ceramic Cartridge, Brass, 2-3/16" Size (AB11-0904H)
- KOHLER Bottom Sink Rack For Vault K-3820 And K- (6641-ST)
- AMERICAN IMAGINATIONS 30-in. W Kitchen Sink Grid_AI-34732 (AI-34732)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- KOHLER Wine Glass Rack (6133-ST)
- KOHLER Wine Glass Drying Rack (8628-CHR)
- MADESMART Silvrware Tray Expan Wht (29308)
- MADESMART Silverware Tray White (59917)
- Finalcut Sink Racks & Trays