Shop All Knives & Cutlery
Finalcut
18749 2.5 x 2 in.; Knife Sharpener; Pack of 3
Mfr # FI602679
Zoro # G303972568
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finalcut
- MFR # FI602679
- Zoro # G303972568
- UPC # 723902338247
- Country of Origin China
- Category Knives & Cutlery
Description
Features
- Product type - Knife Sharpener
- Size - 2.5 x 2 in.
- Mini Ceramic Sharpening Rods With Soft Non-Slip Handles and Base In A Compact Size
- Finger Guard Protects The Users Hand During Use
- Pack of 3
- Dimension - 3.75 x 5.34 x 2.3 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTO-SHAAM Rocker Switch (SW3887)
- DUKE Assembly Natural Gas 100/Box Pilot (153641)
- DEEP RIVER SNACKS Kettle Potato Chips Bulk Original Salted 16 oz., PK10 (20124)
- MERCER CUTLERY Bread Knife, 8 In (M20508)
- DEXTER RUSSELL Offset Knife Set 2 Pc (20373)
- STARFRIT Set of 3 Ceramic Knives (092854-006-0000)
- MASTER GRADE I.O. SHEN Master Grade 3 Knife Gift Set (742666)
- KATSURA CUTLERY Japanese Premium AUS10 67 Layers Damascus Steel 7 in Vegetable Nakiri Knife with G10 handle (CKGA9G)
- DEXTER RUSSELL Poultry Knife, Wide, 3 3/4 In, Poly, Orange (11243)
- GLOBE Warning Plate Drive Pin (851-6P)
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium (07030)
- Finalcut Knives & Cutlery