14 in. Pizza Board with 2 Utensils
Mfr # FI622962
Zoro # G603910796
Product Information
- Brand Finalcut
- MFR # FI622962
- Zoro # G603910796
- UPC # 652513279567
- Country of Origin China
- Category Serving Utensils
Description
We started as a silver plated giftware company and over the years we have expanded our assortment to include non-tarnish metal, crystal, leather, glass and wood items. Our products are made from top grade material and equipment. P, unique and special.
This 14” diameter rubber wood pizza board includes 2 matching tools to make your pizza party fun. The 14” board features a smooth side and a side with routed guides for slicing your pizza into 6 perfect slices. Use the guided side or the smooth side along with your stainless steel rotary wheel pizza slicer and slice lifter. Both of the tools also feature solid rubber wood handles. This piece will be engraved on the smooth side of the board. This is a great gift for any occasion and will be equally welcomed in the dorm room as well as the kitchen and family room. Gift boxed.
Features- This piece will be engraved on the smooth non-routed side of the board
- This is a great gift for any occasion and will be equally welcomed in the dorm room
- Rubber wood is a renewable wood resource
- Gift boxed
- Size: 14"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Thermocouple - 72" (M1296A)
- LIFE SAVERS Lifesavers Neon Peg Gummies Candy Bag 7 oz., PK12 (384810)
- VULCAN HART Hi Limit (00-960748)
- VOLLRATH Hot Food Table, 61 1/4 x 32 (38104)
- VOLLRATH Utility Tong, L 16 In (47116)
- TABLECRAFT Stainless Steel Ice Scoop, 12-16 OZ (BSC1216)
- VOLLRATH Solid Spoodle, 5 Oz (6412520)
- VOLLRATH Ladle, Cap 1 Oz (46811)
- EDLUND 12 in Tong (4412 HDL)
- WINCO 1 oz Yellow Ladle (LDC-1)
- VOLLRATH Funnel, 64 oz. (84780)
- Finalcut Serving Utensils